FYH (Nippon Pillow Block) Block Triple Seal UKFC Series

Sebelum PPN:
Rp489.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered bore, adapter type, spigot-type round flange unit, triple seal
Feature
Tapered bore, adapter type, spigot-type round flange unit, triple seal

Specification
●Shaft diameter (mm) with adapter attached: 35 ●Height (mm): 145 ●Width (mm): 145 ●Weight (kg): approx. 2 ●Mounting pitch (mm): 84.8 ●Mounting bolt: M12 ●Applicable adapter (sold separately): H2308

Ulasan Produk

Tidak ada ulasan