FYH (Nippon Pillow Block) block seal non-contact type UKT series

Sebelum PPN:
Rp379.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered hole, adapter type, take-up unit, non-contact seal
Feature
Tapered hole, adapter type, take-up unit, non-contact seal

Specification
●Shaft diameter (mm) with adapter attached: 35 ●Height (mm): 114 ●Width (mm): 144 ●Weight (kg): approx. 2.5 ●Mounting hole diameter (mm): 29 ●Applicable adapter (sold separately): H2308

Ulasan Produk

Tidak ada ulasan