FYH (Nippon Pillow Block) block seal non-contact type UKPH series

Sebelum PPN:
Rp449.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered bore, adapter type, high center pillow block unit, non-contact seal
Feature
Tapered bore, adapter type, high center pillow block unit, non-contact seal

Specification
●Shaft diameter (mm) with adapter attached: 40 ●Height (mm): 158 ●Width (mm): 190 ●Weight (kg): approx. 3 ●Center height (mm): 105 ●Mounting pitch (mm): 146 ●Mounting bolt size: M14 ●Applicable adapter (sold separately): H2309

Ulasan Produk

Tidak ada ulasan