FYH (Nippon Pillow Block) block seal non-contact type UKFL series

Sebelum PPN:
Rp299.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered bore, adapter type, diamond flange unit, non-contact seal
Feature
Tapered bore, adapter type, diamond flange unit, non-contact seal

Specification
●Shaft diameter (mm) with adapter attached: 30 ●Height (mm): 90 ●Width (mm): 161 ●Weight (kg): approx. 1.3 ●Mounting pitch (mm): 130 ●Mounting bolt size: M14 ●Applicable adapter (sold separately): H2307

Ulasan Produk

Tidak ada ulasan