FYH (Nippon Pillow Block) block seal contact type UKF series

Sebelum PPN:
Rp379.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered hole, adapter type, modified diamond flange unit, seal contact type
Feature
Tapered hole, adapter type, modified diamond flange unit, seal contact type

Specification
●Shaft diameter (mm) with adapter attached: 25 ●Height (mm): 130 ●Width (mm): 78 ●Weight (kg): approx.: 0.92 ●Center height (mm): 55 ●Horizontal mounting pitch (mm): 40 ●Vertical mounting pitch (mm): 29 ●Mounting bolt size: M8 ●Applicable adapter (sold separately): H2306

Ulasan Produk

Tidak ada ulasan