FYH (Nippon Pillow Block) Block 300 Type Triple Seal UKT Series

Sebelum PPN:
Rp1.099.900 - Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered hole, adapter type, take-up type unit, 300 type, triple seal
Feature
Tapered hole, adapter type, take-up type unit, 300 type, triple seal

Specification
●Shaft diameter (mm) with adapter attached: 30 ●Height (mm): 111 ●Width (mm): 150 ●Weight (kg): approx. 2.4 ●Mounting hole diameter (mm): 30 ●Applicable adapter (sold separately): H2307

Ulasan Produk

Tidak ada ulasan