FYH (Nippon Pillow Block) block 25-116-68mm

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number68-1922-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical hole deformed flange type unit with steel plate cover mounting groove (cover sold separately)
Feature
Cylindrical hole deformed flange type unit with steel plate cover mounting groove (cover sold separately)

Specification
●Shaft diameter (mm): 25 ●Height (mm): 116 ●Width (mm): 68 ●Weight (kg): approx.: 0.68 ●Center height (mm): 52 ●Horizontal mounting pitch (mm): 34 ●Vertical mounting pitch (mm): 27 ●Mounting bolt size: M8

Ulasan Produk

Tidak ada ulasan