FYH (Nippon Pillow Block) block 20-68-130mm

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number68-1953-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered bore adapter type diamond flange type unit with double seal
Feature
Tapered bore adapter type diamond flange type unit with double seal

Specification
●Shaft diameter (mm) with adapter attached: 20 ●Height (mm): 68 ●Width (mm): 130 ●Weight (kg): approx.: 0.68 ●Mounting pitch (mm): 99 ●Mounting bolt size: M14 ●Applicable adapter (sold separately): H2305

Ulasan Produk

Tidak ada ulasan