FYH (Nippon Pillow Block) block 20 x 70 x 140 mm UKP205D series

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number68-1959-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered hole, adapter type, pillow type unit, with sealed steel cover
Feature
Tapered hole, adapter type, pillow type unit, with sealed steel cover

Specification
●Shaft diameter (mm) with adapter attached: 20 ●Height (mm): 70 ●Width (mm): 140 ●Weight (kg): approx.: 0.84 ●Center height (mm): 36.5 ●Mounting pitch (mm): 105 ●Mounting bolt size: M10 ●Applicable adapter (sold separately): H2305

Ulasan Produk

Tidak ada ulasan

Halaman Terkait