IGUS Tribo tape, resin sliding sheet, material: iglidur® B160

Sebelum PPN:
Rp4.299.900
Spesifikasi
Length (mm)1000
MaterialIgridur B160
Operating Temperature Range (°C)-50 to 90
Set ContentsIgridur B160 tape
Thickness (mm)1
Trusco Part No.160-3897
Width (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is designed for areas that are subject to frequent wear and tear, such as the lining of machine tool machine beds.
It can be easily processed and can be installed in a small space.
Compared to the iglidur® A160 material, it offers higher wear resistance.
Conveyor.
General machinery.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan