IGUS EZ chain E03 type (inner width 7)

Sebelum PPN:
Rp7.900 - Rp279.900
Spesifikasi
Cell Spacing (mm)10
Flame retardanceVDE 0304 IIC UL94 V2
Inner Width (mm)7
Mass (kg/m)0.04
Material (Main Unit)Igumid NB
Maximum Speed (m/s)3 (slide travel), 20 (horizontal travel), 3 (vent travel)
Operating Temperature Range (°C)-40 to +80
Outer Width (mm)10.7
TypePerimeter opening, cross bar with slit (cut)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy storage is possible by simply pushing the cable from the outer circumference.
General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine tools

Ulasan Produk

Tidak ada ulasan