IGUS Energy Chain Cable Protection Tube, Inner Width 89mm, Outer Width 105mm, Bend Radius R125mm, 2500.09.125.0 Series

Sebelum PPN:
Rp369.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance resin cable protection tube protects and guides moving cables and hoses in the moving parts of industrial machinery. It is easy to assemble, durable, and quiet. It is versatile and highly stable. For protecting cables in various industrial machines.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&●Inner width (mm): 89●Outer width (mm): 105●Bending radius R (mm): 125●Number of links: 21●Product compliant with RoHS2 directive (as of September 2023)●2500 type (opens and closes on the outer side, inner width 89 mm, bending radius R125)●A separate mounting bracket is required for use. ●Code number: 187-4773

Ulasan Produk

Tidak ada ulasan