IGUS Energy Chain Cable Protection Tube, Inner Width 175mm, Outer Width 195mm, Bend Radius R150mm, 3500.175.150.0 Series

Sebelum PPN:
Rp849.900 - Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance resin cable protection tube protects and guides moving cables and hoses in the moving parts of industrial machinery. It is easy to assemble, durable, and quiet. It has a large internal height and high stability. For protecting cables in various industrial machines.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&●Inner width (mm): 175 ●Outer width (mm): 195 ●Bending radius R (mm): 150 ●Number of links: 5 ●RoHS2 directive compliant product (as of September 2023) ●3500 type (opens and closes on the outer side, inner width 175 mm, bending radius R150) ●A separate mounting bracket is required for use. ●Code number: 191-8171

Ulasan Produk

Tidak ada ulasan