IGUS Energy Chain Cable Protection Tube, Inner Width 100mm, Outer Width 113.5mm, Bend Radius R48mm, 1500.100.048.0 Series

Sebelum PPN:
Rp219.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance resin cable protection tube protects and guides moving cables and hoses in the moving parts of industrial machinery. It is easy to assemble, durable, and quiet. It has a small bending radius and is highly stable. For protecting cables in various industrial machines.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&●Inner width (mm): 100●Outer width (mm): 113.5●Bending radius R (mm): 48●Number of links: 46●Product compliant with RoHS2 directive (as of September 2023)●1500 type (opens and closes on the outer side, inner width 100 mm, bending radius R048)●A separate mounting bracket is required for use. ●Code number: 188-0567

Ulasan Produk

Tidak ada ulasan