Eppendorf Xplorer plus

Sebelum PPN:
Rp69.999.900 - Rp77.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipetting into 384-well plates made easy Eppendorf's new 16- and 24-channel pipettes and epT.IPS(R)384 make working with 384-well plates convenient, gentle and safe.
Eliminate the time and errors associated with dispensing with 8- and 12-channel pipettes.
For backup in case there is a problem with the automation system.
Increase current throughput from 96 wells to 384 wells.
SOFTeject Tip Ejection: 50% reduction in the force required for smooth tip ejection, even for continuous tip ejection Channel marking: Channel number labeling on both ends Always allows pipettes to be used in the same orientation Spring-loaded nose cone: Reduces the force required for tip ejection minimize force
Feature
Specification
●Number of channels: 16 channels ●Capacity range: 5-100μL ●Minimum variable unit: 0.1μL ●Color: light yellow ●Electric Xplorer plus ●Chip type: epT.IPS(R) 384 5-100μL ●Includes charging cable

Ulasan Produk

Tidak ada ulasan