Eppendorf Xplorer plus

Sebelum PPN:
Rp69.999.900
Spesifikasi
AS ONE Part Number65-3744-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipetting into 384-well plates made easy: Eppendorf's new 16- and 24-channel pipettes and the epT.IPSR384 make working with 384-well plates convenient, gentle, and safe. Eliminate the time and errors associated with dispensing with 8- and 12-channel pipettes. Provide backup in case of automation system failure. Increase your current throughput, from 96 wells to 384 wells. SOFTeject tip ejection: Smooth continuous tip ejection. Reduce tip ejection force by 50%. Channel labeling: Labels channel numbers on both ends. Always use pipettes in the same orientation. Spring-loaded nose cone: Minimizes tip insertion force.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Number of channels: 16 channels Volume range: 1-20μL Minimum variable unit: 0.02μL Color: Light pink Electronic Xplorer plus Tip type: epT.IPSR 384 0.1-20μL Charging cable included

Ulasan Produk

Tidak ada ulasan