SIBATA SCIENTIFIC TECHNOLOGY Pipette Whole Custom A (Pipet Gondok)

Sebelum PPN:
Rp739.900 - Rp4.499.900
Spesifikasi
MaterialBorosilicate glass
Pipette TypeWhole pipette

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure out a fixed volume of liquid. Also called a single-volume pipette. There is usually only one scale, and since the pipe diameter of the part with the scale is small, the accuracy of the scale is higher than that of a graduated pipette of the same capacity. The scale indicates the discharge volume, the volume when the liquid is sucked up to the scale and the entire amount is discharged. TD is displayed, which means use. (TD: Abbreviation of To Deliver) The scale indicates the volume when measuring water at 20°C. The JIS standard (R3505) defines high-precision class A and standard class B. At Shibata Kagaku, we have two types: "Custom A", which has a tolerance of JIS Class A, and "Super Grade", which has a higher accuracy than Class A. Shibata Kagaku's whole pipettes use DUROBAX(R), a glass material that drains well.

Ulasan Produk

Tidak ada ulasan