SIBATA SCIENTIFIC TECHNOLOGY Water bath WB-16M type

Sebelum PPN:
Rp9.699.900
Spesifikasi
Heater Power (W)500
Mass (kg)2.3
Outer Dimensions, Width W x Depth D x Height H (mm)190 x 220 x 155 (excluding protrusions)
Tank Capacity (L)2
Temperature Accuracy±3°C
Temperature ControlLiquid expansion type
Temperature Control Range (°C)30 (room temperature + 5 °C) to 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・The water tank is covered with a stainless steel cover and can be used safely.・Equipped with an overheating prevention device to prevent empty heating.・It is inexpensive and can also be used as an evaporator.・Ideal for heating laboratory glassware.

Ulasan Produk

Tidak ada ulasan