SIBATA SCIENTIFIC TECHNOLOGY Volumetric Flask, Custom A, with English Calibration Certificate, 026050 Series

Sebelum PPN:
Rp3.499.900 - Rp5.799.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure a fixed volume. Also called a volumetric flask.
It consists of a flat-bottomed flask with a long, narrow neck that usually has a single wire in the neck.
Because the diameter of the neck where the scale is located is narrow, the accuracy of the scale is higher than that of a measuring cylinder of the same capacity.
Used to precisely adjust the concentration of a reagent.
The scale indicates the volume of the container (volume contained), and is marked with TC (To Contain). The scale indicates the volume of water measured at 20°C.
It complies with the "volume tolerance" of JIS standard (R3505) Class A.
*We do not deliver to private homes (detached houses or apartment buildings).
*Manufactured to JIS R3505 (1994) Class A "volume tolerance".
*Height does not include stopper.
Feature
Specification
Stopper (TS): 9●Outer diameter (Φmm): 23●Total height (mm): 72●Volume tolerance (mL): ±0.025●Material: Borosilicate glass-1●With TS glass flat stopper●JIS R3505 ( 1994) Manufactured with class A "volume tolerance". ●Height excludes plug ●Code number:

Ulasan Produk

Tidak ada ulasan