SIBATA SCIENTIFIC TECHNOLOGY Vacuum Controller (Pengontrol Vakum)

Sebelum PPN:
Rp36.999.900
Spesifikasi
TypeV-303 type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・It is a control device to keep the degree of vacuum in the working process of the concentrator and distillation device at the set level.・A color liquid crystal display, a touch panel and a push dial are used to enable smooth setting of the degree of vacuum and hysteresis.・Can be easily fixed to the existing shaft annulus, etc. by using the rear strut mounting clamp.・Vacuum controller using a semiconductor pressure sensor.・Prevents bumping of solvents, etc., and increases the recovery rate.・The material of the solenoid valve for the vacuum line is SUS316, and the sealing material is FKM (fluorinated rubber), which has excellent solvent resistance.・The display is absolute pressure.

Ulasan Produk

Tidak ada ulasan