Eppendorf Top Burette M 0.1-999.9mL

Sebelum PPN:
Rp37.999.900
Spesifikasi
AS ONE Part Number61-0170-95
Capacity (ml)2.5
Capacity Range (ml)5, 25, 50
Dispensing Range (ml)0.01 to 999.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for manual titration work Pulsating-free continuous dispensing technology Recirculation valve with valve lever Power supply and charging indication by long-life battery Electronic unit is removable Modular design that is easy to repair, including a simple calibration program High chemical resistance discharge tube can be changed from horizontal 142 to 220 mm and vertical from 10 to 200 mm, and can rotate 360 times.
Telescopic suction tube body for automatic length adjustment of 210-370 mm can be attached directly to the 45 mm screw port, and additional adapters with adapters suitable for 32, 38 and 40 mm screw ports can be used.

Ulasan Produk

Tidak ada ulasan