Eppendorf Test Tube Rack M1289 Series

Sebelum PPN:
Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The test tube rack features adjustable angle and tube height supports. Made of stainless steel with inserts, they help hold the tubes and prevent them from spinning inside the rack. A finger-tight knob allows for quick angle adjustments and also releases the rack from the base plate for easy transport to the bench.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Rack Size: Large Diameter: 22-26mm (0.866-1.02 inches) Tubes/Rack: 22 Height: 129mm (5.08 inches) Length: 450mm (17.7 inches) Width: 80mm (3.2 inches) Hole Diameter: 29.5mm (1.16 inches)

Ulasan Produk

Tidak ada ulasan