SIBATA SCIENTIFIC TECHNOLOGY Super Grade Volumetric Flask, Brown, with Chinese Calibration Certificate

Sebelum PPN:
Rp3.899.900 - Rp7.499.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure a fixed volume. Also called a volumetric flask.
It consists of a flat-bottomed flask with a long, narrow neck that usually has a single wire in the neck.
Because the diameter of the neck where the scale is located is narrow, the accuracy of the scale is higher than that of a measuring cylinder of the same capacity.
Used to precisely adjust the concentration of a reagent.
The scale indicates the volume of the container (volume contained), and is marked with TC (To Contain). The scale indicates the volume of water measured at 20°C.
It is more accurate than the "volume tolerance" of JIS standard (R3505) Class A.
The outside is dyed brown to block out light.
*We do not deliver to private homes (detached houses or apartment buildings).
*Manufactured with higher precision than the "volume tolerance" of JIS R3505 (1994) Class A.
Feature
Specification
Material: Borosilicate glass-1●With TS glass flat stopper●Total height: 280mm●Color: Brown●Volume tolerance: ±0.15mL●Bung (TS): 19●Outer diameter: Φ100mm●JIS R3505 (1994) class Manufactured with higher precision than the "volume tolerance" of A. ●Code number:

Ulasan Produk

Tidak ada ulasan