SIBATA SCIENTIFIC TECHNOLOGY Super Grade Measuring Cylinder with Chinese Calibration Certificate

Sebelum PPN:
Rp3.399.900 - Rp7.299.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
MaterialBorosilicate glass-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long, thin cylindrical container with graduated lines for measuring the volume of liquids.
It has a spout and is used to measure liquids.
The scale indicates the volume of water contained in the container, and displays TC (To Contain), which stands for To Contain. The scale indicates the volume of water measured at 20°C.
It is more accurate than the "volume tolerance" of JIS standard (R3505) Class A.
*We do not deliver to private homes (detached houses or apartment buildings).
*Manufactured with higher precision than the "volume tolerance" of JIS R3505 (1994) Class A.
Feature
Specification
Code number: 023520-20001●Calibration certificate can be issued●Outer diameter: Φ90mm●Overall height: 480mm●Volume tolerance: ±6.0mL●*Manufactured with higher precision than the "volume tolerance" of JIS R3505 (1994) class A doing. ●Calibration point: Full 1 point. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan