SIBATA SCIENTIFIC TECHNOLOGY Super Grade 2L Measuring Cylinder with Stopper, Chinese Calibration Certificate Included

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number61-4413-92-57
Calibration CertificateGeneral proofreading (Chinese)
Capacity (ml)2000
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height does not include stopper.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Plug: 38 ● Height (mm): 530 ● Outer diameter Φ (mm): 90 ● Glass type: H ● Scale: 20 mL ● Tolerance (mL): ±6.0 mL ● Specifications: High precision of JIS R3505 class A or higher ●Accessories: Flat stopper ●Calibration point: 1 point for full quantity. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan