KIRIYAMA Glass Sublimation Tube Cryogen Type W77-1 Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number62-7043-29
Capacity (ml)200
Ground Joint45/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A device for purifying samples by sublimation. A freezing agent such as dry ice / acetone, water, or ice is put in the central tube, and the flask is heated and sublimated while gently depressurizing from the upper branch tube, and sublimation crystals are attached to the cooling tube wall. Water or refrigerant is circulated for cooling. When loading a sample into a flask, it seems better to adhere it evenly to the inner wall of the flask as a solution rather than as a solid.

Ulasan Produk

Tidak ada ulasan