Merck (Merck Millipore) Sterilized filter unit Steribex HV

Sebelum PPN:
Rp5.599.900 - Rp8.999.900
Spesifikasi
Effective Filtration Area (cm²)10
Estimated Filtration Rate (mL)1000 to 2000
Filter MaterialHydrophilic Durapore (hydrophilic PVDF)
Heat Resistance Temperature (°C)45
Material (Housing)EASTAR
Pore Diameter (µm)0.45
Sterilizinggamma rays
Withstand Pressure (kPa)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cylindrical filter unit with air vent prevents clogging of liquid samples and allows for easy filtration and sterilization of medium volumes. Can be used to filter tissue culture media, serum, diluted protein solutions, and aqueous solutions. Adoption of an air vent filter (hydrophobic PVDF 0.1μm) prevents air locks. Filtration can be performed using a syringe or pressure pump.
Feature
Specification
Air vent filter: Sure Vent (hydrophobic PVDF)

Ulasan Produk

Tidak ada ulasan