SIBATA SCIENTIFIC TECHNOLOGY SPC two-neck round bottom flask with thermometer enclosure

Sebelum PPN:
Rp3.099.900
Spesifikasi
Ball Diameter (Φmm)93
Capacity (ml)300
Height (mm)160
Main TubeSPC-24
MaterialBorosilicate glass
Number of Pot/Pan2
Side PipeSPC-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A spherical glass flask with 2 connection ports and 1 port for inserting a thermometer.・The connection port can be connected to the same SPC glass fitting tube standard T type and C type.・Since the opening for inserting the thermometer is isolated from the inside of the flask, contamination is prevented and temperature can be checked efficiently.

Ulasan Produk

Tidak ada ulasan