SIBATA SCIENTIFIC TECHNOLOGY SPC separable cover band type 120mm

Sebelum PPN:
Rp6.199.900 - Rp9.799.900
Spesifikasi
Collar outer diameter (Φmm)150
Dimensions a (mm)122
Main TubeSPC-29
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Separable glass flask cover that separates the cover and flask.・There are a wide range of applications such as chemical reactions and biological reactions.・SPC standard connection can be used for attaching various sensors, adding samples, introducing and exhausting gas, etc. - Used in combination with a flat grooved band with an O-ring in between.

Ulasan Produk

Tidak ada ulasan