SIBATA SCIENTIFIC TECHNOLOGY spc separable cover band type (schott type) 100mm

Sebelum PPN:
Rp6.499.900 - Rp9.999.900
Spesifikasi
Collar outer diameter (Φmm)138
Dimensions a (mm)145
Main TubeSPC-24
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Separable glass flask cover that separates the cover and flask.・There are a wide range of applications such as chemical reactions and biological reactions.・SPC standard connection can be used for attaching various sensors, adding samples, introducing and exhausting gas, etc.・It is used in combination with a SCHOTT type band with an O-ring in between. The O-ring groove is only on the flask side, and there is no groove on the cover side.

Ulasan Produk

Tidak ada ulasan