SIBATA SCIENTIFIC TECHNOLOGY SPC separable cover 120mm

Sebelum PPN:
Rp3.999.900 - Rp6.599.900
Spesifikasi
Collar outer diameter (Φmm)150
Dimensions a (mm)122
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Separable glass flask cover that separates the cover and flask.・There are a wide range of applications such as chemical reactions and biological reactions.・SPC standard connection can be used for attaching various sensors, adding samples, introducing and exhausting gas, etc.・Used in combination with a separable flask with a screw-on or spring-type clamp.

Ulasan Produk

Tidak ada ulasan