SIBATA SCIENTIFIC TECHNOLOGY SPC introduction pipe Curved pipe With suction port

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions a (mm)65
Dimensions b (mm)80
Dimensions c (mm)70
MaterialBorosilicate glass
Offset Angle (°)120
Suction Port Outer Diameter (Φmm)8
TypeSPC-15-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
· A connecting pipe with an SPC standard S socket type connection on the top and a C cone type connection on the bottom, with a curved introduction pipe from the nozzle opening to the bottom tip.・Two types of connecting pipes are available: a straight pipe and a curved pipe, allowing the introduction and suction of gas and liquid from the nozzle to the lower part of the C-cone type connection.

Ulasan Produk

Tidak ada ulasan