SIBATA SCIENTIFIC TECHNOLOGY SPC fractional head with flow control cock

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Dimension C (mm)50
Dimensions b (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fractional distillation head that allows the rate of fractional distillation and reflux to be finely adjusted by the PTFE cock and capillary structure. The upper part has a double structure that can be equipped with the same SPC standard thermometer. A cooler with the same SPC standard C cone shape at the bottom can be connected to the upper part branched from the side pipe.

Ulasan Produk

Tidak ada ulasan