SIBATA SCIENTIFIC TECHNOLOGY SPC fluorine ion type 1 glass

Sebelum PPN:
Rp45.999.900
Spesifikasi
Set ContentsRound bottom flask (1 L), three-necked Kjeldahl flask (500 mL), connection introduction tube, trap, trap bulb, thermometer adapter x 2, volumetric flask (250 mL), connection tube trap, condenser Liebig (300 mm), sampling adapter, Flat stopper (SPC-15)
TypeType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Complies with JIS K0101 industrial water test method and JIS K0102 factory wastewater test method.・Since vacuum grease is not required and SPC joints with excellent airtightness are used, the risk of contamination is reduced. - Transparent ball joints are used on both sides of the trap, allowing for flexible angle adjustment and easy assembly.

Ulasan Produk

Tidak ada ulasan