SIBATA SCIENTIFIC TECHNOLOGY SPC double trap ball with PTFE cock

Sebelum PPN:
Rp9.699.900
Spesifikasi
Ball Diameter (Φmm)65
Dimensions a (mm)260
MaterialBorosilicate glass
Side Pipe42265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・A connected introduction tube that integrates a funnel with a cock that can inject a sample and a trap ball.・A sample flask of the same SPC24 standard is used in combination at the bottom.・Because the slanting lower end of the trap ball has a transparent spherical surface, it is easy to assemble the connecting part vertically.
Feature
Specification
(Upper funnel) Φ40mm

Ulasan Produk

Tidak ada ulasan