SIBATA SCIENTIFIC TECHNOLOGY SPC cooler Graham (jacket) for official analysis

Sebelum PPN:
Rp5.499.900
Spesifikasi
Dimensions a (mm)300
Dimensions b (mm)70
Dimensions d (mm)34
MaterialBorosilicate glass
Type300mm
Upper Sliding18/9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Double-structured glass cooler with a hollow tube.・The steam rising from the bottom is efficiently cooled by the cooling water that passes through the outer glass tube while passing through the coiled tube.

Ulasan Produk

Tidak ada ulasan