SIBATA SCIENTIFIC TECHNOLOGY SPC connection pipe Curved pipe for fractionation Long type

Sebelum PPN:
Rp1.799.900
Spesifikasi
Dimensions a (mm)150
MaterialBorosilicate glass
Offset Angle (°)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass connecting tube used for fractional distillation in which the SPC standard S socket type and C cone type connection ports are bent at an angle of 120 °. The length up to the S socket type is longer than the length up to the C cone type is called the long type.

Ulasan Produk

Tidak ada ulasan