SIBATA SCIENTIFIC TECHNOLOGY SPC connection introduction pipe 60°

Sebelum PPN:
Rp2.099.900
Spesifikasi
Dimensions a (mm)75
Dimensions b (mm)122
MaterialBorosilicate glass
Offset Angle (°)60
TypeSPC-15-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both ends are glass connecting pipes that are bent at an angle of 60 ° with connection ports that have SPC standard S socket type and C cone type tips as introduction pipes. 081120-Can be used for fluorine ion steam distillation equipment type I.
For Fluorine Ion Steam Distiller Type I

Ulasan Produk

Tidak ada ulasan