SIBATA SCIENTIFIC TECHNOLOGY SPC branch pipe 3 legs

Sebelum PPN:
Rp4.499.900 - Rp4.699.900
Spesifikasi
Dimensions a (mm)90
Dimensions b (mm)25
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An SPC standard connecting pipe with one side branched into three locations (three-pronged) at an angle of 20° from the center. - One point on one side is a C-cone type, and three points on the other side are T-tip type connection ports.

Ulasan Produk

Tidak ada ulasan