SIBATA SCIENTIFIC TECHNOLOGY Safety Coated Screw Cap Bottle with Blue Cap

Sebelum PPN:
Rp919.900
Spesifikasi
Body Diameter (Φmm) x Height H (mm)46x87
Cap ColorBlue
Capacity (ml)50
Mouth Inner Diameter (Φmm)17
Thread StandardGL-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A polyurethane coating is applied to the outside of the "screw cap bottle," which is an excellent material. It is useful for preventing damage due to impact from the outside and preventing scattering in the unlikely event of damage. It can be sterilized by an autoclave and can be used in a microwave oven. Heat resistance -30 °C ~ 140 °C / Water resistance class DIN ISO 719, class1 / Acid resistance class DIN 12 116, class1 / Alkali resistance class DIN ISO 695, class2.

Ulasan Produk

Tidak ada ulasan