Eppendorf Research Plus V

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number63-8456-16
Capacity Range (ml)0.25 to 2.5
Color CodeRed
Number of Channels1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuously variable volume, mechanical air cushion pipette weight for precise and ergonomic pipetting of autoclavable aqueous solutions, feel the difference in titration force: this ultra-lightweight pipette follows the exacting standards of the Eppendorf PhysioCare Concept Designed to limit hand and arm strain. Enjoy minimal nose connection force to help reduce stress with the spring-loaded nose cone (available for all pipettes up to 1 mL). Benefit from one of the lowest force requirements for manipulation and tip ejection on the market Pipettes in seconds when pipetting in a variety of difficult liquids such as ethanol or when pipetting at heights Please adjust temporarily. Full pipette or just the bottom pipette can be autoclaved as needed to ensure sterilization that can be returned to factory-adjusted values without calibration. Enjoy great flexibility, with fixed or variable volume single channel pipettes, 8, 12, 16 or 24 channel pipettes. Quick lock makes the bottom part particularly easy to remove and repair (not available for 5mL and 10mL pipettes)

Ulasan Produk

Tidak ada ulasan