Eppendorf Research + M

Sebelum PPN:
Rp40.999.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A spring-loaded nosecone allows the tip to be attached optimally with minimal force (except for 5mL and 10mL types). It is one of the lightest micropipettes on the market. The organic polymer Forton (R), which has excellent resistance to heat, acid, alkali, mold, bleaching, aging, sunlight, and abrasion, is used in the piston part. Fully autoclavable. The Eppendorf Research plus mechanical pipette continues over 50 years of innovation in liquid handling technology and is one of the most widely used pipettes in the world. Offers one of the safest and most ergonomic pipettes available today. Research plus microliter pipettes protect your health in your daily laboratory work. It is the forerunner of the well-known Eppendorf PhysioCare Concept(R) and largely reduces hand and arm strain during pipetting. Research plus is the lightest and lowest force pipette line in the Eppendorf product family. Only the manufacturer's Eppendorf electronic pipettes can operate with less force. Enjoy great flexibility and choose between fixed or variable volume single channel pipettes and 8, 12, 16 and 24 channel multichannel pipette options.

Ulasan Produk

Tidak ada ulasan