Merck (Merck Millipore) Pre-filter (glass fiber AP40)

Sebelum PPN:
Rp2.099.900 - Rp9.299.900
Spesifikasi
Flow Rate (ml/minute)6/cm²
MaterialBorosilicate fiberglass
Maximum Operating Temperature (°C)550
Porosity (%)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for Standard Methods Total Suspended Solids 2540D. Recommended for USEPA method 1311 for TCLP analysis. There is no weight loss when incinerated at 550°C after sample filtration, and the structure is maintained. Recommended for pollution analysis of volatile suspensions and aerosol monitoring in wastewater, industrial discharge water.
(JIS KO102) Recommended for measuring 14 suspended solids among factory wastewater test methods.
This is an adhesive-free type. Since the filter does not contain adhesive, there is no weight loss and structure is retained when ashed at 500 °C after filtration. Therefore, it can also be used for gravimetric analysis and filtration of hot gases.

Ulasan Produk

Tidak ada ulasan