Merck (Merck Millipore) Pre-filter (glass fiber AP25)

Sebelum PPN:
Rp1.199.900 - Rp9.299.900
Spesifikasi
Flow Rate (ml/minute)5.8/cm²
MaterialBorosilicate fiberglass
Pore Diameter (µm)2
Protein Adsorption Rate (μg/cm²)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The filter media is thicker, and compared to AP20, the capture rate is about the same and the contaminant retention capacity is higher. Recommended as a pre-filter for 0.9 to 8μm filters, especially for liquids containing proteins or highly contaminated liquids. Used on the primary side to protect the AP15 filter. This is an adhesive type. Adhesive filters have excellent wet strength and are suitable for qualitative analysis and pre-filtration, especially at high particle contamination levels. It is also widely used for clarifying aqueous solutions.
It is used for the analysis of suspended substances in pollution analysis such as SS measurement of wastewater and industrial water and aerosol sampling.
Feature
Specification
Material: Acrylic resin bonded borosilicate microfiber glass

Ulasan Produk

Tidak ada ulasan