SIBATA SCIENTIFIC TECHNOLOGY Pipette Controller PJ-2 (Pompa Pipet)

Sebelum PPN:
Rp10.999.900
Spesifikasi
FilterΦ2mm, pore size 0.45μm, hydrophobic
Included AccessoriesWall-mounted stand
Power Input (V)AC100 to 240, 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight (approximately 174g) slim pipette controller that is easy to hold.
It's very easy to use; just attach it to the top of a volumetric pipette or measuring pipette with a nozzle outer diameter of 5.0 to 8.0 mm and press the suction/discharge button.
The lithium-ion battery allows for long-lasting operation, with a single full charge lasting approximately 8 hours of intermittent suction and dispensing.
The suction speed can be set digitally (6 levels), and the suction speed and remaining battery level can be checked on the LCD screen.
*・Please be sure to use the included USB-AC adapter for charging. ・The lithium-ion rechargeable battery cannot be removed or replaced.

Ulasan Produk

Tidak ada ulasan