Eppendorf Pipet Helper

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number63-8461-88
ApplicationPreparation of buffers for chromatography, preparation of liquids for fermentation, sample transfer in petrochemistry, sample generation in water analysis, preparation for analysis
Capacity Range (ml)0.1 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and easy to operate. Easy to disassemble, few parts, and fully autoclaved for easy maintenance and cleaning. Well-balanced, easy-to-use shape for comfortable work. Suction valve capacity of 100 mL or less. With a single lever, you can work with a small amount of force. The high-performance valve unit allows you to freely operate the liquid. It can be dispensed smoothly, and it can be blown out with less splashing. Very high reproducibility as no additional force is required inside with hydrophobic membrane filter (3 μm)
A special silicone pipette adapter allows the pipette to be securely attached
Preparation of buffer for chromatography Preparation of liquid for fermentation Preparation of sample by moving water analysis of sample in petrochemistry Preparation for analysis

Ulasan Produk

Tidak ada ulasan