Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JMWP)

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number2-3052-11
ColorWhite
Diameter (φmm)13
Filter MaterialHydrophilic PTFE
Filtration Flow Rate5-10 seconds / 500mL
Heat Resistance Temperature (°C)130 ° C (high-pressure steam sterilization is not possible)
Porosity (%)80
SurfacePlain
TGK Part No.719-41-90-06
TypeScreen filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PTFE membrane is hydrophilized and can be used in both water and solvent systems. It has almost the same chemical resistance as PTFE membrane (Fluorinert membrane) and can be used with most organic solvents and aqueous solutions of acids and alkalis. The solution becomes transparent after filtration, making it very convenient for microscopic observation after sampling. Due to its low adsorption, it is also suitable for removing particles from protein solutions (Protein adsorption: 4μg/cm²).

Ulasan Produk

Tidak ada ulasan