Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JCWP)

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number2-3052-27
ColorWhite
Diameter (φmm)142
Filter MaterialHydrophilic PTFE
Filtration Flow Rate4-6 seconds / 500mL
Heat Resistance Temperature (°C)130 ° C (high-pressure steam sterilization is not possible)
Porosity (%)80
SurfacePlain
TGK Part No.719-41-90-47
TypeScreen filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Membrane filter for both aqueous and solvent systems.
Can be made transparent.
The price is 1/2 that of cellulose and 1/5 that of PTFE.

Ulasan Produk

Tidak ada ulasan