Merck (Merck Millipore) Mitex LCWP04700 100 pieces

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number61-0206-87
Filter Diameter (Φmm)47
MaterialHydrophobic PTFE
Product NameMitex Membrane Filter
TGK Part No.719-41-91-50
WettabilityHydrophobic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Filter color: White, Filter code: LCWP, Brand name: Mitex, Description (mm): Mitex membrane, PTFE, hydrophobic, 10 μm, 47, white, plain, Air flow rate, L/min cm² : 14, Bubble point, 23°C (Pa): ≥ 3 k, Filter type: Screen filter, Filter surface: Plain, Maximum operating temperature, °C: 260, Water flow rate, mL/min x cm² : 126, Porosity %: 60

Ulasan Produk

Tidak ada ulasan