Eppendorf Micropipette Research 3neo (Mikropipet)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Conform toAutoclave: Yes
Number of ChannelsSingle channel
Suitable For[Volume Setting] Fast mode: Quickly adjust up to 40%; Easy mode: Easily fine-tune with one hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ergonomically designed micropipette allows volume setting and pipetting with a single button.
The 4-digit capacity display is easy to read from various angles, and the capacity can be adjusted easily and accurately.
Equipped with a capacity setting lock function to prevent unintentional capacity changes.
It has precision exceeding ISO 8655, yet requires minimal force to operate, ensuring high reliability.
The entire pipette can be autoclaved.
Spring loading reduces the force required to attach and remove Eppendorf tips.
You can set the capacity gear to suit the situation using fast mode or easy mode.

Ulasan Produk

Tidak ada ulasan